×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag2212401

WAGO 221-2401 Inline Splicing Connector with Lever

Price $0.6150 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 60
Manufacturer:WAGO
Manufacturer #:221-2401

Description

Inline splicing connector with lever for all conductor types; 12 AWG (max.); 2-conductor; transparent housing; white cover; Surrounding air temperature: max 85°C (T85); 4,00 mm²; transparent. This connector is 12 AWG capable and ideal for installations in the North American market. Inline connection of solid, stranded and fine-stranded conductors from 0.2 to 4 mm² (24-16 AWG). Slim design saves space in tight areas. Tool-free connection and disconnection thanks to convenient lever technology. Use a mounting carrier for fixed and multi-pole wiring.

Specifications

Brand Name Wago Corp Item Name Splicing Connector with Lever
Type In-Line Amperage Rating 32 A
Conductor Size 12 AWG Color Transparent
Contact Material Copper Insulation Material Polycarbonate
Temperature Rating 105 °C Standards Class V-2 Flammability Rating
UPC 055144067617

Packages

60 - UNIT - (60)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok