×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mar30p

ABB 30P Marrette® Black™ High Temperature Wire Connectors (100/Pack)

Price $0.2069 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:30P

Description

The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type High Temperature
Voltage Rating 300 V Conductor Size 22-14 AWG
Material Phenolic Color Black
Temperature Rating 150 °C Standards UL File Number E9809, CSA 6591
UPC 067396008737

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = (1000) 2000 - UNIT = 200000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok