Abbotsford
pankpfsd2

PANDUIT KP-FSD2 #12-#6 Ferrule Assortment Kit

Price $142.43 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PANDUIT
Manufacturer #:KP-FSD2

Description

Ferrule kit includes: #22 “ 14 AWG insulated DIN ferrules. Case includes: 100 pieces each of FSD76-8, FSD77-8, FSD78-8 and 50 pieces each of FSD75-8 and FSD80-8.FEATURES:• Large selection of ferrules in a convenient compact case • Plastic case is both durable and reusable keeping ferrules organized and separated

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Ferrule Kit Type Ferrule Kit
Number of Pieces 400 Includes (100) FSD76-8, (100) FSD77-8, (100) FSD78-8 and (50) FSD75-8 and (50) FSD80-8 22-14 AWG Vinyl Insulated DIN Ferrules
Standards RoHS Compliant, CSA Certified, DIN, UL Listed UPC 074983772322

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok