×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpv148fm

PANDUIT PV14-8F-M 16-14AWG #8 Vinyl Insulated Fork Terminal (1000/Pack), Blue

Price $0.1759 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:PANDUIT
Manufacturer #:PV14-8F-M

Description

Fork Terminal, vinyl insulated, funnel entry, 16- 14 AWG, #8 stud size, bulk package.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Wire Terminal Kit Type Fork Terminal
Standards UL Listed 587H E52164, CSA Certified LR31212 UPC 074983804092

Packages

1 - UNIT - 1 1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok