Abbotsford
idi2007c

IDEAL INDUSTRIES 2007C Buchanan Splice Cap Insulator (Box of 100)

Price $43.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:2007C

Description

FEATURES:• Convenient, safe and fast installation• Snap-on nylon construction• Rated at 105° C

Specifications

Brand Name Ideal Item Name Splice Cap Insulator
Type Round, Snap-On Insulating Material Nylon
Temperature Rating 105 °C For Use With 2006S Connector
UPC 781789450100

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok