×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmm40

3M CANADA 15-35kV 1.85 inch-6.00 inch 3M Scotchcast Standard and Portable Cable Jacket Repair Kit, 1 Kit/Case

Price $521.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:M-40
Documents Documents

Description

Mold kit has a cable diameter range of 1.85 inch (47 mm) to 6.0 inch (152 mm) and a maximum repair length of 32 inches (81 cm).

Specifications

Brand Name 3M Item Name Jacket Repair Kit
Type Mold Resin, Flame-Retardant Voltage Rating 6 kV
Conductor Size 1.85 - 6 in Length 44 in
Includes Funnels, Wrap-Around Splice Mold, Rubber Mold Straps, Funnel Supports, 3M Cable Repair Spacer Web Standards MSHA Approved, RoHS 2011/65/EU Compliant
Application For Insulation, Mechanical Protection, Repair UPC 051128592250

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok