NVENT THERMAL 046567-000 100-480V Raychem End Seal Kit
Description
Above-insulation end seal which is cold-applied. For use with BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Raychem brand heating cables. Applications with temperatures ranging from -50 °C to 250 °C, 277 V AC. Mounted on the pipe and project through the thermal insulation and cladding for ease of maintenance.
Specifications
Brand Name | Raychem | Item Name | End Seal Kit |
Type | Above-Insulation | Voltage Rating | 480 VAC |
Material | Glass-Filled Engineered Polymer | Temperature Rating | -75 to 132 °F Ambient |
Length | 7 in | For Use With | BTV-CR, BTV-CT, QTVR-CT, XTV-CT, KTV-CT and VPL-CT Self-Regulating Heating Cables |
Includes | (1) End Seal | Standards | CSA Certified, IP66 Rated, FM Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CLI, ZN1, AEx e II T |
UPC | 715629005151 |
Packages
10 - UNIT - (10) |