Abbotsford
ilsdbk1

ILSCO CANADA DBK-1 ClearChoice Direct Burial Splice Kit DBK:DIRECT BURIAL SPLICE for UF Cable, Copper Conductor

Price $69.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:DBK-1

Description

Direct burial and above grade splice kit. Manufactured from electrolytic copper. Heavy wall heat shrink tubing with sealant. Connector and heat shrink packaged together.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Direct Burial Splice Kit Type DBK:DIRECT BURIAL SPLICE
Voltage Rating 600 V Conductor Size 8/3-4/2 AWG with Ground
Material Electrolytic Copper Temperature Rating 90 °C
For Use With UF Cable, Copper Conductor Includes Heavy Wall Heat Shrink Tube, Connector
Standards UL File Number E125087, CSA Certified, RoHS Compliant Application Direct Burial and Above Grade Splice Kit
UPC 783669232127

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok