×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
teces137s

TECHSPAN ES137S 600V Shake-N-Seal Butt Splice

Inventory
Unavailable for order
Manufacturer:TECHSPAN
Manufacturer #:ES137S

Description

Shake-N-seal electrical splice kit. Butt splice configuration. This kit may be used with a range of cable sizes from 18 to 1 AWG. This kit has the same electrical characteristics as the ES200S but is smaller in size. It is also rated for applications up to 600 V.

Specifications

Brand Name Techspan Sub Brand Shake N' Seal
Item Name Electrical Butt Splice Kit Voltage Rating 600 V
Conductor Size 18-16 AWG Standards cULus Listed
Application For Parallel and Branch Splice Applications UPC 776856278886

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok