×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tycgelcap2

TYCO ELECTRONICS GELCAP-2(B5) 8-2AWG Tyco Kit Splice Motor Connection

Price $87.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:GELCAP-2(B5)

Description

For #8-2 feeder, 3 caps per kit

Specifications

Brand Name TE Connectivity Item Name Motor Connection Kit
Type Semi-Flexible Conductor Size 8-2 AWG
Temperature Rating -40 to 105 °C Includes (3) Caps
Standards ASTM G53, ANSI C119.1, UL 486A-486B, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 Application For low temperatures, high temperatures, flame-retardant
UPC 045686080601

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok