×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tycgelcap3

TYCO ELECTRONICS GELCAP-3(B5) 2-4/0AWG Tyco Kit Splice Motor Connection

Price $177.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:GELCAP-3(B5)

Description

GelCap motor connection kits quickly and conveniently insulate, seal and protect stub splice connections up to 1000 volts. The robust yet compact design was engineered to handle the harsh environment of motor connections. GelCap kits are equally well suited to many other connection applications including street light connections. To install the GelCap motor connection kit, simply push the cover down over the connection and snap the clamp closed. The PowerGel sealing gel is already in the cap, no extra material or grease is required. The corner of the stub connection is easy to re-enter as the PowerGel sealing gel pulls away leaving a clean connection. Re-entry is also safer than other methods because no sharp objects or cutting tools are required for removal of the cap. The GelCap motor connection kits feature revolutionary PowerGel sealing gel which provides an excellent moisture seal over a wide temperature range (-40°C to 105°C). PowerGel sealing gel has excellent insulating properties and the added benefit of acting as a vibration damper.

Specifications

Brand Name Raychem Item Name Cold Applied Motor Connection Splice Kit
Voltage Rating 600 V Conductor Size 2-4/0 AWG
Temperature Rating -40 to 105 °C Series/Model Gelcap
For Use With 2-4/0 AWG Wire Feeder Includes Connectors, Clear Cap to Allow Visual Inspection
Standards cULus Listed, RoHS, ELV Compliant Application For Direct Burial, Motor Connections, Street Lights and Submersible Applications
UPC 715629512130

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok