×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tycgtap2

TYCO ELECTRONICS CPGI-GTAP-2 4 Port 14-2/0AWG Tyco Splice Tap Hinged

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:CPGI-GTAP-2

Description

Power Gel In-line Tap Splice Kit, #14-2/0 AWG, includes connector, 1 kit / pack

Specifications

Brand Name TE Connectivity Item Name PowerGel Tap Splice Kit
Type In-Line Voltage Rating 1000 V
Conductor Size 14-2/0 AWG Material Polypropylene
Temperature Rating -40 to 90 °C Length 4-1/4 in
Includes Connector UPC 045686000463

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok