×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmhsj3

3M CANADA HSJ-3 3M™ Heat Shrinkable Splice Jacket Kit

Price $179.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:HSJ-3
Documents Documents

Description

3M™ Heat shrinkable splice jacket kits HSJ series are adhesive lined for water-tight rejacketing of JCN cable splices.

Specifications

Brand Name 3M Item Name Heat Shrinkable Splice Jacket Kit
Voltage Rating 15 kV Conductor Size 1-1/2 - 4.3 in
Color Black Temperature Rating 90 °C
Series/Model HSJ Length 40 in
Standards RoHS 2011/65/EU Compliant Application For Watertight Rejacketing of 15 - 35 kV JCN Cable Splices
UPC 054007092728

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok