Abbotsford
mmmuseb9020

3M CANADA USEB90-2/0 600V 2/0AWG 3M™ Service Entrance Cable, Aluminum

Price $245.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:USEB90-2/0

Description

Inline splice kit for use with flat cable USEB90.

Specifications

Brand Name 3M Item Name Splice Kit
Type Inline, Heat Shrink Voltage Rating 600 V
Conductor Size 2/0 AWG Material Aluminum, Vinyl Insulation
For Use With USEB90 Flat Cable UPC 051141034508

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok