×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmmuseb904/0

3M CANADA USEB90-4/0 Splice Kit Inline, Heat Shrink for USEB90 Flat Cable

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:USEB90-4/0

Description

Inline splice kit for use with flat cable USEB90.

Specifications

Brand Name 3M Item Name Splice Kit
Type Inline, Heat Shrink Voltage Rating 600 V
Conductor Size 4/0 AWG Material Aluminum, Vinyl Insulation
For Use With USEB90 Flat Cable UPC 051141034515

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok