Abbotsford
mmm5317

3M CANADA 5317 3M™ Motor Lead Pigtail Splice 5317, 5-8 kV, Non-Shielded, 2-1/0 AWG (feeder), 4-1/0 AWG (motor lead)

Price $405.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:5317
Documents Documents

Description

Kits are designed to be used with copper compression, one or two hole lugs. After being crimped onto the cables, the lugs are bolted together in a pigtail configuration, then insulated and sealed with the 3M Motor Lead Splicing Kit. Each kit contains all the necessary materials (except lugs) needed to make three splices. The lugs must be purchased separately. 3M™ Scotchlok™ 30000 series copper compression lugs or other UL listed copper lugs, can be used.

Specifications

Brand Name 3M Item Name Motor Lead Pigtail Splicing Kit
Voltage Rating 8 kV Conductor Size 2 AWG - 1/0 kcmil Feeder Cable, 4 AWG - 1/0 kcmil Motor Lead
Material EPDM Rubber Color Black
Temperature Rating 90 °C Series/Model 5300
Length 9-1/2 in For Use With Copper Compression, 1 or 2 Hole Lugs
Standards RoHS, CSA Certified UPC 054007083146

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok