Abbotsford
mmm5318

3M CANADA 5318 3M™ Motor Lead Pigtail Splice 5318, 5-8 kV, Non-Shielded, 2 AWG-250 kcmil (feeder), 2 AWG-250 kcmil (motor lead)

Price $522.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:5318
Documents Documents

Description

Kits are designed to be used with copper compression, one or two hole lugs. After being crimped onto the cables, the lugs are bolted together in a pigtail configuration, then insulated and sealed with the 3M Motor Lead Splicing Kit. Each kit contains all the necessary materials (except lugs) needed to make three splices. The lugs must be purchased separately. 3M™ Scotchlok™ 30000 series copper compression lugs or other UL listed copper lugs, can be used.

Specifications

Brand Name 3M Item Name Pigtail Splice Kit
Voltage Rating 5 - 8 kV Conductor Size 1/0 AWG - 250 kcmil Feeder, 2 AWG - 250 kcmil Motor Lead
Material EPDM Color Black
Temperature Rating 90 °C Series/Model 5300
Length 11 in For Use With 3M Scotchlok™ 30000 Series Copper Compression Lugs
Includes (3) Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C Strips Standards CSA Certified, RoHS 2011/65/EU Compliant?
Application For Splicing Polyethylene/Cross Linked Cable, Ethylene Propylene Rubber Cable, Copper Conductors UPC 054007083153

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok