Abbotsford
mmm5319

3M CANADA 5319 3M™ Motor Lead Pigtail Splice 5319, 5-8 kV, Non-Shielded, 4/0 AWG-500 kcmil (feeder), 4/0 AWG-500 kcmil (motor lead)

Price $872.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:5319

Description

Motor Lead Pigtail Splice Kits 5318 are designed for splicing motor lead cables to incoming feeder cables, including pigtail (stub) connections at 1000 volts or less, as well as 5/8 kV non-shielded feeders. The splice’s main component, the slip-on splice cover, is made from EPDM rubber. A mastic strip is used for the moisture seal. These kits are designed to be used with copper compression, one- or two-hole lugs. After being crimped onto the cables, the lugs are bolted together in a pigtail configuration, then insulated and sealed with the 3M Motor Lead Splicing Kit. Scotchlok™ Copper Compression Lugs 30000 Series, or other UL listed copper lugs, can be used (not included). Each kit contains: 3 pigtail lug covers, 3 locking pins, 3 tubes of silicone grease, 3 mastic sealing strips, 3 Scotch® Linerless Rubber Splicing Tape 130 strips and 3 instruction sheets.

Specifications

Brand Name 3M Item Name Motor Lead Pigtail Splicing Kit
Voltage Rating 625 V Conductor Size 4/0 AWG - 500 kcmil
Color Black Temperature Rating 90 °C
Standards UL Listed Application Round Conductors, Solid Cores
UPC 054007083160

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok