×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mmm5323

3M CANADA 5323 3M™ Motor Lead Pigtail Splice 5323, 5-8 kV, Shielded and Non-Shielded, 2 AWG-250 kcmil (feeder), 2 AWG-250 kcmil (motor lead)

Price $868.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:5323
Documents Documents

Description

Kit contains pigtail-lug covers, mastic sealing strips, solvent cleaning cloths, silicone grease lubricant, cold shrink sleeves, Scotch® Stress Control Tape 2220, rubber tape and instructions.

Specifications

Brand Name 3M Item Name Pigtail Splice Kit
Voltage Rating 5 - 8 kV Conductor Size 1/0 AWG - 250 kcmil Feeder, 2 AWG - 250 kcmil Motor Lead
Material EPDM Color Black
Temperature Rating 90 °C Series/Model 5300
Length 9 - 10 in Includes (3) Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C Strips, Scotch Stress Control Tape 2220, Rubber Tape and Instructions
Standards RoHS 2011/65/EU Compliant? Application For Splicing Polyethylene/Cross Linked Cable, Ethylene Propylene Rubber Cable, Copper Conductors
UPC 054007122739

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok