×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabmsc500

ABB MSC500 Shrink-Kon® Motor Stub Splice Insulator, Black

Price $58.9775 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MSC500

Description

SO MSC500 INSULATOR,SPLICE

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Splice Insulator Conductor Size 350 - 500 kcmil
Material Modified Neoprene Elastomer Body, Nylon Straps Type Splice Insulators And Insulating Covers
Color/Finish Black Dimensions 2.56 in dia x 8.88 in L
Standards UL E9809 Listed, CSA Certified Application Insulate Motor Stub Splices Quickly and Dependably
UPC 786210817743

Packages

1 - UNIT - 1 5 - UNIT = (5) 300 - UNIT = 300 600 - UNIT - 600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok