Abbotsford
cab2/3d7al150

NORTHERN CABLES 150m 300V #2/3 AWG NUAL NMD90 Aluminum Cable

Price $10.8739 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:2-03ALUMG-R-NMD 150M

Description

NMD90 are for open or concealed wiring in dry or damp locations where not exposed to mechanical damage. Compact soft drawn bare 8000 series aluminum, with Class B stranding per ASTM conductors. Abrasion, heat and moisture resistant cross-linked polyethylene insulation (XLP). The 3 conductors are cabled together with a bare 8000 series compact aluminum ground. Phase conductors are color coded: black, red and white. PVC poly-vinyl chloride jacket, which is sunlight and moisture resistant. Temperature rating +90 to -25 Deg C.

Specifications

Brand Name Priority Wire & Cable Item Name NMD90 Building Wire
Wire Gauge Size 2 AWG Phase, 6 AWG Bare Number of Conductors 3
Length 150 m Conductor Material Aluminum
Insulation Material Cross-Linked Polyethylene Jacket Material PVC
Voltage Rating 300 V Outside Diameter 24.18 mm
Insulation Thickness 1.14 mm Amperage Rating 100 A
Color Code Black/Red/White Weight 1995 lb/km
Temperature Rating -25 to 90 °C Standards Requirements of the Canadian Electrical Code, ASTM Standards B 800, B 801, CSA 22.2 No. 48-09, Sunlight-Resistant, FT1
Application For Open or Concealed Wiring in Dry or Damp Locations Where Not Exposed to Mechanical Damage

Packages

150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok