Abbotsford
cab350rw90blk

350MCM 600V RW90 X-LINK Stranded Copper Cable, Black

Price $57.3752 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:95187199

Description

Copper Conductor, 600V, 90°C MAX - 40°C MIN, No. 14 AWG to 1000 KCMIL, Sunlight Resistant, FT4 Flame Test Rating - (in all colors 350 KCMIL and larger). Copper RW90 is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations. For open wiring exposed to the weather. Minimum recommended installation temperature minus 40°C (with suitable handling procedures). Maximum conductor temperature 90°C.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name Building Cable Wire Gauge Size 350 MCM
Number of Conductors 1 Stranded/Solid Stranded
Number of Strands 37 Conductor Material Copper
Insulation Material XLPE Jacket Color Black
Voltage Rating 600 V Series/Model X-Link RW90 Series
Outside Diameter 0.794 in Insulation Thickness 0.065 in
Amperage Rating 570 A Temperature Rating -40 to 90 °C
Standards CSA C22.2, No. 38, CSA LL90458, CSA FT4 Rated, RoHS Compliant Application Raceways (Except Cable troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok