Abbotsford
cab14/2w10reel

14/2C NMWU Copper Cable Reel, Black

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:O

Description

NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.

Specifications

Brand Name Approved Vendor Item Name NMWU Building Wire
Wire Gauge Size 14 AWG Number of Conductors 2
Number of Strands 1 Conductor Material Copper
Insulation Material PVC/Nylon Jacket Material PVC
Voltage Rating 300 V Outside Diameter 0.492 in
Insulation Thickness 0.06 in Jacket Thickness 0.03 in
Amperage Rating 15 A Weight per 1000 Foot 89 lb
Temperature Rating -40 °C to 60 °C Standards ASTM, CSA Certified in File Number C22.2 No. 48, Canadian Electrical Code, CSA FT1 Flame Test Rating
Application For Underground Installations including Direct Burial

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok