Abbotsford
cab12/1rw90gre300

P T I CABLES 300mtr 12 AWG RW90 X-LINK Solid Copper Cable, Green

Price $1.0149 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:569

Description

300m 12 CU Solid X-Link RW90, Green. Features and Benefits: - Non-metallic sheathed cable used in raceways (except cable troughs and ventilated flexible cableways), ceiling fixtures, dry or wet locations and open wiring exposed to weather. - CSA Approved. - Moisture Resistant and Flame Retardant PVC jacket - Maximum voltage rating for all intended applications is 600 volts. - The maximum allowable conductor temperature for RW90 is 90ºC. - Minimum recommended installation temperature is minus 40ºC.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Wire
Type Sunlight-Resistant Wire Gauge Size 12 AWG
Stranded/Solid Solid Number of Strands 1
Length 300 m Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color Green
Voltage Rating 600 V Outside Diameter 0.141 in
Insulation Thickness 0.03 in Amperage Rating 35 A at 75 °C, 40 A at 90 °C Open Air, 25 A at 75 °C, 30 A at 90 °C Cable in Conduit
Weight per 1000 Foot 25 lb Temperature Rating -40 to 90 °C
Standards CSA Specification C22.2 No. 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300 7500 - SKID LAYER - 7500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok