Abbotsford
cab18/2faft4

300mtr 18/2C FT4 Plenum Fire Alarm

Price $0.6651 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 300
Manufacturer:REMEE
Manufacturer #:R00293FASJ1R

Description

For residential housing; bus, train, bus and other transportation hubs; business and office campus environments; schools, colleges and universities.

Specifications

Brand Name Remee Products Item Name Fire Alarm Cable
Wire Gauge Size 18 AWG Number of Conductors 2
Length 300 m Standards FT4 Rated

Packages

300 - UNIT - 300 SKID - SKID - 14400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok