Abbotsford
cab18/4faft4150

READYWIRE 150m Reel 18/4c FT4 Deca Fire Alarm Cable

Price $1.2652 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:R00294FASH1R

Description

Fire Alarm Cable, PVC - FT4. Fire Alarm cables are used for wiring of fire alarms, smoke detectors, voice communications, burglar alarms and fire protective circuits. Applications not to exceed 300 volts, suitable for use from -30°C to +105 °C. Soft drawn or annealed solid bare copper, per ASTM B-3, B-258. Color coded polyvinyl chloride (PVC) insulation, which is rated 105°C.

Specifications

Brand Name Remee Products Item Name Fire Alarm Cable
Wire Gauge Size 18 AWG Number of Conductors 4
Length 150 m Conductor Material Soft Drawn or Annealed Solid Bare Copper
Insulation Material CPVC Jacket Material PVC
Temperature Rating -30 to 105 °C Standards ASTM B-3, B-258, FT4
Application Wiring of Fire Alarms, Smoke Detectors, Voice Communications, Burglar Alarms and Fire Protective Circuits

Packages

150 - UNIT - 150 SKID - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok