18/5C Armored Fire Alarm
Specifications
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 5 |
Standards | FT4 Rated |
Packages
150 - UNIT - 150 | SKID - SKID - 3600 |
Brand Name | Remee Products | Item Name | Fire Alarm Cable |
Wire Gauge Size | 18 AWG | Number of Conductors | 5 |
Standards | FT4 Rated |
150 - UNIT - 150 | SKID - SKID - 3600 |