Abbotsford
cab22/6shft4

300mtr 22/6SH FT4 Overall Shielded Cable, Grey

Price $1.8344 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:E22-06CA0-300R

Specifications

Brand Name Deca Item Name Multi-Conductor Cable
Number of Conductors 6 Conductor Size 22 AWG
Length 300 m Voltage Rating 600 V
Shield Type Unshielded Color Code Gray
Standards FT4 Rated

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok