Abbotsford
cab18/2lvt75

READYWIRE 75m 18/2C FT4 Tevelec West Multi-Conductor Unshielded Low Voltage Thermostat Cable

Price $0.5701 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 75
Manufacturer:REMEE
Manufacturer #:182LVTG1N

Specifications

Brand Name Remee Products Item Name Low Voltage Cable
Type Plenum, Unshielded Voltage Rating 30 V
Conductor Size 18 AWG Number of Conductors 2
Stranded/Solid Stranded Insulation Material Polymer
Length 75 m Conductor Material Copper
Series/Model 18 Series Conductor Type Stranded Bare
Insulation Color Black, Red Insulation Thickness 0.007 in
Jacket Material Polymer Jacket Color White
Jacket Thickness 0.015 in Nominal Outside Diameter 0.15 in
Temperature Rating -2 to 60 °C Standards cETLus Listed, FT4 Rated, NEC Articles 800, 760, UL Subject 1424, Type FPLP, UL Subject 444, Type CMP FT6
Application Communications and Signaling Power Limited Circuit Applications

Packages

75 - UNIT - 75 SKID - SKID - 9000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok