×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab24/4ps5ft4e

REEMEE 5AE244UTPRM2O Category 5e FT4 UTP, Blue

Price $0.6987 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:5AE244UTPRM2O

Description

Cable for use with mining and direct burial applications. Main Features: - Cable Type: Category 5e - Cable Length: 1000 ft - Connector on First End: Bare Wire - Connector on Second End: Bare Wire - Device Supported: Network Device - Color: Blue

Specifications

Brand Name Remee Products Item Name Category 5e Network Cable
Length 1000 ft Jacket Color Blue
Frequency Rating 350 MHz UPC 643619009899

Packages

305 - UNIT - 305 3660 - LAYER - 3660 SKID - SKID - 10980
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $0.6530 / M
Quantity M sold in multiples of 305
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok