Abbotsford
cab24/4ps6ft4blugeneral

GENERAL CABLE 07133800 GenSPEED 5000 Category 6 Cable, Blue

Price $1.3677 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:SONECABLE
Manufacturer #:07133800

Specifications

Brand Name Prysmian Group Item Name Category 6 UTP Cable
Type CMP, Riser, Non-Plenum Wire Gauge Size 23 AWG
Stranded/Solid Solid Shield Type Unshielded
Conductor Material Bare Annealed Copper Length 1000 ft
Insulation Material Polyolefin Jacket Material PVC
Color Code Blue-White/Blue, Orange-White/Orange, Green-White/Green, Brown-White/Brown Frequency Rating 350 MHz
Resistance Flame Retardant Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ISO/IEC 11801 Ed. 2.0 (Class E), ICEA S-102-700 (Category 6), NEC/CEC Type CMR (UL 1666), FT4 Rated, RoHS Compliant Directive 2002/95/EC, UL 44

Packages

305 - UNIT - (305) 9150 - SKID - 9150
Substitutes to this product
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Price $0.9333 / M
Quantity M sold in multiples of 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok