24/4PR Category 6 Cable FT6 Plenum, White
Description
Category 6 550 MHz Plenum cable, white. No.23 AWG copper conductor insulated with FEP. Two colored mated insulated conductors twisted together to form a pair and four pairs assembled to form a core. The core is jacketed with a low smoke flame retardant PVC.
Specifications
Brand Name | Remee Products | Item Name | Category 6 Cable |
Type | 4-Pair | Wire Gauge Size | 23 AWG |
Conductor Material | Copper | Insulation Material | FEP |
Jacket Material | PVC | Jacket Color | White |
Data Transfer Rate | 3.2 Gbps | Frequency Rating | 550 MHz |
Temperature Rating | 167 °F | For Use With | Networking |
Standards | FT6 Flame Test, UL Subject 444, UL 910, Plenum Rated | Application | For 100BASE-TX, 100BASE-VG and 155 ATM Ethernet |
Packages
305 - UNIT - 305 | 610 - UNIT - 610 | 3660 - LAYER - 3660 | SKID - SKID - 10980 |