×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
panpup6c04whw

PANDUIT 1000 ft 24 AWG TX6™ Cat 6 U/UTP Copper Cable, White

Price $3.2904 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 305
Manufacturer:PANDUIT
Manufacturer #:PUP6C04WH-W

Description

The TX6â„¢ Cat 6 U/UTP copper cable is constructed of 24 AWG copper conductors with FEP/HDPE insulation. The copper conductors are twisted in pairs. All four pairs are surrounded by a PVC flame-retardant jacket. The white, plenum (CMP) cable is supplied 1,000 feet (305 meters) to an easy pay-out carton.

Specifications

Brand Name Panduit Sub Brand PanNet, TX6™
Item Name Category 6 Cable Type 4-Pair, UTP
Wire Gauge Size 24 AWG Stranded/Solid Solid
Conductor Material Copper Length 1000 ft
Insulation Material FEP/HDPE Jacket Material PVC
Jacket Color White Standards Buy American Compliant
Application For Indoor Application UPC 613056775244

Packages

305 - UNIT - 305 3660 - UNIT - (3660)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok