×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab12fibersmioltaiaft4

12-Fiber Single Mode Indoor/Outdoor LT FT4 Aluminum Interlocked Armor Cable, Yellow

Price $9.0932 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:NVENT THERMAL
Manufacturer #:M-DRLDBJ-12-HB-012-E3

Specifications

Brand Name nVent Item Name Fiber Optic Cable
Type Singlemode Number of Fibers 12
Material Interlocked Aluminum Color Yellow
Standards FT4 Rated

Packages

1000 - UNIT - (1000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok