Abbotsford
cab1fiberiomduft4

Single Fiber FT4 Interconnect MDU Drop Cable

Price $2.3842 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:PRYSMIAN CABLES AND SYSTEMS US
Manufacturer #:M-MDU548BK-00-B2-001-E7

Description

Interconnect MDU Drop Cable. This Interconnect MDU Drop Cable family combines a 900um tight buffered bend-insensitive fiber with robust, flame-retardant cable constructions. Cable designs are available in both riser rated, and plenum rated versions for deployment in any indoor application. A riser rated indoor-outdoor version incorporates water-blocking performance and a UV stabilized outer jacket. Establishes the service connection for optical telecommunications services to Multi-Dwelling Units (MDU) that typically requires routing in confined locations requiring multiple tight bends.

Specifications

Brand Name General Cable Sub Brand GenSpeed®
Item Name Interconnect MDU Drop Cable Type 1-Fiber, Heavy-Duty, Indoor/Outdoor
Color Black Fiber Size 900 µm
Fiber Type Single Mode Bend Radius 0.2 in
Attenuation 0.4/0.4/0.3 dB/km Maximum Load Capacity 100 lb Installation, 30 lb Operation
Weight 14 lb Wavelength 1310/1383/1550 nm
Temperature Rating -40 to 158 °F Environmental Conditions -40 to 158 °F Storage Temperature
Standards CE Certified, ANSI/ICEA S-83-596, UL 1666, NFPA-262, CSA C22.2 No 230, Telcordia GR-409, RoHS Compliant

Packages

2000 - UNIT - (2000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok