Abbotsford
hyphdmi30csaft418g

HYPERLINE 30 ft 18Gbps FT4 CSA HDMI Cable, Black

Price $56.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:HDMI-12ALMG - 30FT

Description

High-quality cable featuring multi-stranded copper conductors for highest possible signal strength and maximum frequency response. Designed for a variety of entertainment, display and gaming applications.

Specifications

Brand Name Hyperline Item Name HDMI Patch Cable
Shield Type Braided Voltage Rating 30 V
Conductor Material Copper Length 30 ft
Jacket Material PVC Jacket Color Black
Shield Material Aluminum Magnesium Alloy Wire Outside Diameter 0.6 in
Jacket Thickness 0.65 mm Impedance 100 +/- 10 O
Maximum Delay Skew 111 Picosecond Resistance 361 O/km (Conductor DC), 100 MO/km (Insulation) at 20 °C
Temperature Rating 80 °C Standards RoHS Compliant, CSA Certified, FT4 Flammability Rating
Application A Variety of Entertainment, Display and Gaming Applications

Packages

1 - UNIT - 1 2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok