Abbotsford
hyppchdmi12b16ftbk

HYPERLINE 6 ft HDMI Patch Cord Without Nylon Braid V1.4, Black

Price $11.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:PC-HDMI-12B1-6FT-BK

Description

Designed for a variety of entertainment ,display and gaming applications. Hyperline HDMI cables are a high-quality cable featuring multi-stranded copper conductors for highest possible signal strength and maximum frequency response. Also available in a 12A4P version which features corrosion-resistant gold connectors ensuring high conductivity for the best possible picture while supporting the highest resolution standards. FEATURES: • 19 Pin Gold-plated connectors for highest signal transfer rate and resistance in corrosion• Fully HDCP compliant to provide highest level of signal quality.• Fully compliant to V1.4 and 2.0 specification.• Supports Transfer Digital Audio and Video signals at warp speed of 10.2 Gigabits per second• Full support 480i, 480p, 720p, 1080i, 1080p, 1044P resolution• HDMI Ethernet Channel, Audio Return Channel• 3D Support,4K x 2K Support

Specifications

Brand Name Hyperline Item Name HDMI Cable
Wire Gauge Size 30 AWG, 26 AWG Stranded/Solid Stranded
Conductor Material Bare Copper Length 6 ft
Insulation Material Polyethylene Foam, Polypropylene Jacket Color Black
Shield Material Aluminum Mylar Strands Multi
Braid Aluminum Terminal Connection Male x Male
Standards RoHS, HDCP Compliant Application For Variety of Entertainment,Display and Gaming Applications
UPC 809380046840

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok