×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqac4k3mbk

PASS & SEYMOUR AC4K3MBK 4K Premium Certified HDMI Cable, 3m

Price $26.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC4K3MBK

Description

The premium certified 4K (18Gbps) HDMI cable supports 4K at 60Hz.  Each length is in-wall rated (CL3/FT4) and  supports a high-bitrate audio formates including DTS-HD Master Audio™, DTS:X®, Dolby® TrueHD and Dolby Atmos®.  Each cable bears the Premium Certification label to guarantee authenticity.

Specifications

Brand Name Legrand Sub Brand On-Q
Length 8.66 in Color Black
UPC 804428434979

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok