Abbotsford
hyppcutprj45c5e3fbl

HYPERLINE SYSTEMS CANADA PC-UTP-RJ45-C5e-3F-BL 3 ft Category 5E RJ45 8P8C Unshielded Patch Cord, Blue

Price $1.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYPERLINE
Manufacturer #:PC-UTP-RJ45-C5e-3F-BL

Description

Category-5e UTP patch cord. RJ45 port. Cable: 7 copper wire conductor, 4 number of pairs, PVC jacket. Plugs: 1.27 micron gold plated copper alloy contact, PVC latch guard. Fire resistant.

Specifications

Brand Name Hyperline Item Name Patch Cord
Frequency Rating 100 MHz Cable Type 24 AWG Unshielded Category 5e
Cable Length 3 ft Connector Type RJ45
Number of Poles 8 Amperage Rating 1.5 A
Cable Diameter 5.4 +/- 0.2 mm Cable Material PVC
Color Blue Temperature Rating -10 to 60 °C
Standards ANSI/TIA/EIA-568.C2, ISO/IEC 11801, NEC/UL CM, UL 444, UL 1863, IEC 60332-1, UL 1581 VW-1, ANSI/TIA/EIA-568B Application For Data, Video and Audio Applications
UPC 809380037855

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok