Abbotsford
lev5g4605l

LEVITON MANUFACTURING OF CANADA Cat5e 5 ft Leviton GigaMax Standard Patch Cord, Blue

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:5G460-5L

Description

GigaMax® patch cords shall provide CAT 5e UTP performance for cross connecting CAT 5e equipment and/or backbone cables to high-performance CAT 5e horizontal cable systems. The patch cords shall be 24-gauge stranded UTP with a standard 8 position modular plug and coloured strain-relief boot on each end.

Specifications

Brand Name Leviton Sub Brand GigaMax®
Item Name Patch Cord Type Category 5e, Standard
Cable Type 24 AWG UTP Cable Length 5 ft
Cable Diameter 0.22 in Color Blue
Temperature Rating -20 to 60 °C Standards ANSI/TIA-568.2-D Cat 5e, ISO/IEC 11801-1 Class D, ANSI/TIA-1096-A, cULus Listed, RoHS 2 Compliant, UL 444 CM Rated, IEEE 802.3bt PoE Type 1 802.3af, Type 2 802.3at, Type 3, Cisco UPoE
Application For used in Category 5e UTP Structured Cabling Systems, High-Bandwidth Applications such as Gigabit Ethernet and 622 Mbps ATM UPC 078477164419

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok