Abbotsford
panutpsp50buy

PANDUIT 50 ft TX6 PLUS UTP Patch Cord, Blue

Price $66.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTPSP50BUY

Description

TX6 PLUS UTP Patch Cords are a component of TX6500 and TX6000 Copper Cabling Systems. Interoperable and backward compatible, these end to-end systems provide design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards, these systems will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token ring 4/16- Digital video and broadband/baseband analog video- Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand TX6™ Plus
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 50 ft
Connector Type Modular Plug Cable Diameter 6 mm
Cable Material Copper Color Blue
Temperature Rating -10 to 60 °C For Use With TX6500™ and TX6000™ Copper Cabling Systems
Standards Exceeds all ANSI/TIA-568.2-D and ISO 11801 Class E, Meets ANSI/TIA-1096-A, Meets IEC 60603-7, UL 1863, Rated for 2500 Cycles with IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4, CM, RoHS Compliant Application For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video, Voice Over Internet Protocol (VoIP)
UPC 07498363877

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok