PANDUIT UTPSP5GYY 5' TX6™ Plus Patch Cord Category 6 RJ45 Modular Plug, Gray
Description
Copper Patch Cord, Category 6, Gray UTP Cable, 5 Feet
Specifications
Brand Name | Panduit | Sub Brand | TX6™ Plus |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 24 AWG UTP | Cable Length | 5 ft |
Connector Type | RJ45 Modular Plug | Cable Diameter | 0.235 in |
Cable Material | Copper | Color | Gray |
For Use With | TX6500™ and TX6000™ Copper Cabling Systems | Standards | Exceeds all ANSI/TIA-568.2-D and ISO 11801 Class E, Meets ANSI/TIA-1096-A, Meets IEC 60603-7, UL 1863, Rated for 2500 Cycles with IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4, CM, RoHS Compliant |
Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet) and 1000BASE-T (Gigabit Ethernet), 10GBASE-T, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video, Voice Over Internet Protocol (VoIP) | UPC | 07498317095 |
Packages
1 - UNIT - 1 |