Abbotsford
panutpsp7bly

PANDUIT 7 ft Category 6 TX6 PLUS UTP Patch Cord, Black

Price $20.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTPSP7BLY
Documents Documents

Description

Category 6/Class E, UTP patch cords shall be constructed of 24 AWG unshielded twisted pair stranded copper cable with an enhanced performance modular plug at each end. Patch cord cable shall be offered in multiple colored UTP cable for design flexibility with a clear strain relief boot on each modular plug. All patch cords shall be compatible with both T568A and T568B wiring schemes.KEY FEATURES AND BENEFITS:• 100% performance tested for wire map, NEXT and return loss• Centered de-embedded plug• Integral pair manager• Patented tangle-free latch• Slender strain relief boot• Flexible stranded cable• IdentificationAPPLICATIONS:TX6™ PLUS UTP Patch Cords are a component of TX6500™ and TX6000™ Copper Cabling Systems. Interoperable and backward compatible, these end to-end systems provide design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Edition 2.1 standards, these systems are ideal for today's high performance workstation applications. With certified performance to the ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Edition 2.1 standards, these systems will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token ring 4/16• Digital video and broadband/baseband analog video• Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 7 ft
Connector Type Modular Plug Cable Diameter 5.8 mm
Cable Material Copper Color Black
Temperature Rating 140 ?‚?°F Standards ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863
Application Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T, 10GBASE-T, 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video and VoIP UPC 074983171286

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok