Abbotsford
panutpsp1buy

PANDUIT 1 ft TX6 PLUS UTP Patch Cord, Blue

Price $16.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTPSP1BUY
Documents Documents

Description

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Blue, 1 ft.TX6™ PLUS UTP Patch Cords are a component ofTX6500™ and TX6000™ Copper Cabling Systems.Interoperable and backward compatible, these endto-end systems provide design flexibility to protectnetwork investments well into the future. Withcertified performance to the ANSI/TIA-568.2-DCategory 6 and ISO 11801 Class E standards, thesesystems will support the following applications:• Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)• 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM• Token ring 4/16• Digital video and broadband/basebandanalog video• Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 1 ft
Connector Type Modular Plug Cable Diameter 5.8 mm
Cable Material Copper Color Blue
Standards ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 Application Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T, 10GBASE-T, 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video and VoIP
UPC 074983169887

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok