![panutpsp1y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324825458.jpg?preset=medium)
PANDUIT UTPSP1Y 1 ft 24 AWG TX6™ PLUS Cat 6 UTP Patch Cord, White
Description
The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 1 foot in length and off white.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 24 AWG U/UTP | Cable Length | 1 ft |
Connector Type | Modular Plug | Cable Diameter | 5.8 mm |
Cable Material | Copper | Color | Off-White |
Temperature Rating | 140 | Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T, 10GBASE-T, 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video and VoIP | UPC | 074983168781 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |