READYWIRE 10/2c FT4 Speaker Wire Reel, Gray
Specifications
Brand Name | Approved Vendor | Item Name | Speaker Wire |
Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
Color | Gray | Standards | FT4 Rated |
Packages
305 - UNIT - 305 |
Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!
Brand Name | Approved Vendor | Item Name | Speaker Wire |
Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
Color | Gray | Standards | FT4 Rated |
305 - UNIT - 305 |