Abbotsford
cab14/2spkrft4whi152hyp

HYPERLINE 500ft Box 14/2 FT4 Speaker Wire, White

Price $2.0245 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 152
Manufacturer:HYPERLINE
Manufacturer #:SPK2-14AWG-STR-CMR-W

Description

Get the most out of your home audio system with Hyperline 14 AWG speaker wire. Features 2 conductors made with stranded bare copper and insulated in a PVC rated jacket. Manufactured to the highest quality standards and approved by 3rd party organizations such as UL and ETL.

Specifications

Brand Name Hyperline Item Name Speaker Wire
Type Multi-Conductor Wire Gauge Size 14 AWG
Stranded/Solid Stranded Number of Conductors 2
Length 500 ft Conductor Material Bare Copper
Jacket Material PVC Color White
Voltage Rating 300 V Insulation Material PVC
Insulation Thickness 0.26 mm Packaging Type Box
Standards ANSI/TIA-568-C.2, ANSI/TIA-1096-A, cULus Listed Application For Structured Cabling for Horizontal and Building Backbone Cable, Transmission of Digital and Analogue for Data, Video and Audio Applications

Packages

152 - UNIT - 152
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $2.0245 / M
Quantity M sold in multiples of 152
This website uses cookies to ensure you get the best experience on our website. Read more
Ok