Abbotsford
sou4188sw8802

SOUTHWIRE 50 ft 12/3C 15Amp 125V SJTW Trisource Extension Cord, Yellow

Price $92.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:4188SW8802

Description

PRODUCT FEATURES:- 15 Amps - 125 Volts - UL Rated Temp: -40C to 60C - NEMA 5-15 Plug/Receptacle - SJTW Jacket - Weather Resistant Jacket - Heavy Duty - Rated for Outdoors - Lighted Receptacle Shows Power is On - UL and CUL Listed

Specifications

Brand Name Coleman Cable Item Name SJTW Extension Cord
Type Trisource Color Yellow
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 VAC Conductor Material Copper
Jacket Material PVC NEMA Outlet/Inlet 5-15
Strands 65x30 Number of Outlets 3
Outside Diameter 0.595 in Length 50 ft
Wattage 1875 W Amperage Rating 15 A
Cord End Type Turnlock Plug x Turnlock Connector Insulation Material PVC
NEMA Rating NEMA 5-15 Temperature Rating -40 °C to 60 °C
Standards UL and cUL Listed Application For Outdoors, Garbage Disposal
UPC 029892330736

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok