Abbotsford
priec501725

PRIME WIRE & CABLE EC501725 15Amp 125V 1875W Prime EC501725 Heavy Duty Outdoor Extension Cords Outdoor Extension Cord, Orange

Price $26.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:EC501725

Description

Outdoor extension orange cord. Water resistant, flame retardant, ultra flexible, abrasion resistant, nickel coated brass blades resist corrosion.

Specifications

Brand Name Prime Wire & Cable Item Name Extension Cord
Type Type SJTW Color Orange
Wire Gauge Size 14 AWG Number of Conductors 3
Voltage Rating 125 V Number of Outlets 1
Length 25 ft Wattage 1875 W
Amperage Rating 15 A Resistance Abrasion, Water
Temperature Rating -40 to 140 °F Packaging Type Bin Box
Standards cETLus Listed Application Outdoor Applications

Packages

8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok