Abbotsford
wrmwspc220wh

WIREMOLD WSPC220WH Desktop Power Center Slim 2 Outlet 2 USB, White/Gray

Price $118.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSPC220WH
Documents Documents

Description

Add power and charging wherever it’s needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Desktop Power Center Type Desktop Power Center
Color White Jacket Material Plastic
Number of Outlets 2 Length 5-1/8 in
Standards UL962A Listed Application For Commercial, Office
UPC 786776188981

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok